Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Masterflex® MasterSense® Gear Pump Systems

MasterSense® gear pump system, 9,2 - 552 ml/min, 230 VAC, IT, 0,092 ml/rev, 552 ml/min, 6000 rpm, 90 - 260 VAC; 50/60 Hz, 236 mm (9,2"), 396 mm (15,6"), 278 mm, MFLX07002-14
Catalog # MFLX77976-50-IT
2 year warranty
CE Compliant
IP66 washdown
ISO9001
Masterflex® MasterSense® Gear Pump Systems
Catalog # MFLX77976-50-IT
2 year warranty
CE Compliant
IP66 washdown
ISO9001
Masterflex® MasterSense® Gear Pump Systems
Masterflex® MasterSense® Gear Pump Systems

MasterSense® gear pump system, 9,2 - 552 ml/min, 230 VAC, IT, 0,092 ml/rev, 552 ml/min, 6000 rpm, 90 - 260 VAC; 50/60 Hz, 236 mm (9,2"), 396 mm (15,6"), 278 mm, MFLX07002-14

Price
8 930,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Versatile gear pump systems for high-accuracy fluid delivery - with an intuitive touch-screen interface.

  • Powerful, space-efficient drives accept all Micropump A and B mount gear pump heads
  • Pulseless gear flow technology allows for high repeatability over long duration
  • High viscosity capability (0,2 to 1500 centipoise)
  • 12,7 cm (5") capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Single-point pressure monitoring provides real-time pressure display and alarms for process reliability
  • Continuous run, volume dispense, and time dispense modes - batch control and interval/off time in Volume and Time modes
  • Save and recall up to 50 programs to simplify up set up and reduce errors
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Built-in connectivity options include EtherNet/IP™, PROFIBUS, analogue I/O, and serial control
  • Three-level user access - gives you the option of controlling who can operate the pump and at what level
  • Drive housing is constructed of 316 stainless steel - IP 66 and NEMA 4× rated for washdown

The Masterflex® MasterSense® gear pumps provide high-repeatability, low-maintenance, and excellent chemical compatibility in high pressure environments. Increase process reliability by utilising integrated pressure monitoring with built-in alarms and shut offs from a sensor directly installed into the process flow path. Pumps feature flow up to 6,2 LPM and include washdown 316 stainless steel housings for use in critical process applications and environments.

Ideal for low pulsation applications which require high repeatability such as lipid nanoparticle encapsulation (mRNA), tablet spray coating, viscous fluid handling, circulation and spraying systems, solvent extraction, ink circulation, research and development, and pulp and paper processing. Recommended for clean process fluids up to 1500 centipoise. Use of a particulate filter is highly recommended if particulates may be present.

Pump drives feature a variety of built in options for remote communications. EtherNet/IP™ control is available via RJ45 port; PROFIBUS is available via 9-pin connector. RS232 serial control is available via a USB-A port (requires cable MFLA78006-90). A 31-pin connector allows analogue input and output controls or use of a footswitch.

 : UL, cUL, CE, ISO9001, RoHS, REACH.

 : In-line pressure sensors are available (order separately). Choose from a variety of tubing and fitting options from Masterflex® to complete your full pump system or reach out to our Technical Support for product selection assistance.

 : Each model includes a country specific plug/cord set; choose the catalogue number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description .

 : Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalogue number with the desired plug type.

Specifications
  • Flow rate:
    0,092 ml/rev
  • Maximum Flow Rate:
    552 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Description:
    MasterSense® gear pump system, 9,2 - 552 ml/min, 230 VAC
  • Height:
    278 mm
  • Length:
    396 mm (15,6")
  • Seq:
    10
  • Pump head:
    MFLX07002-14
  • Width:
    236 mm (9,2")
  • Electrical plug type:
    IT
  • Max. motor RPM:
    6000 rpm
  • Min. flow rate:
    9,2 ml/min
  • Power connection:
    1,8 m (6') line cord with IEC Socket (6' country specific cable included)
  • Remote I/O:
    EtherNet/IP, PROFIBUS, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. viscosity:
    1500 cP
  • Internal bypass:
    No
  • Gear material:
    PPS (Ryton)
  • Motor enclosure type:
    IP 66
  • Duty cycle continuous:
    Yes
  • Max. temperature:
    121 °C (250 °F)
  • Drive:
    MFLX07576-50
  • Sensor input:
    Pressure, 0 to 20 mA, 0 to 10 V
  • Seal material:
    PTFE
  • Differential pressure:
    2,8 bar (40 psi)
  • Min. viscosity:
    0,2 cP
  • Max. pressure:
    21 bar (300 psi)
  • Reversible:
    +
  • Warranty:
    Two years
  • Min. motor RPM:
    100 rpm
  • Wetted materials:
    316 SS, PTFE, PPS (Ryton)
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Outlet connection:
    ¹/₈" NPT (F)
  • Cat. No.:
    MFLX77976-50-IT
  • Run dry:
    Under 30 seconds
  • Inlet connection:
    ¹/₈" NPT (F)
  • Model:
    77976-50
  • Body material:
    316 stainless steel pump head
  • Sensor input accuracy (aux port):
    ±0,2% full scale
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Cad. - 1 800,00 €

Accessories

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    Masterflex® MasterSense® MP30 pressure sensor ¹/₄" NPT connection, for MasterSense® pump systems
    MFLX07526-80
    6' cable
    Log in for availability
    1 * 1 pezzi - 801,00 €

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    MFLX07526-91
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in for availability
    1 * 1 pezzi - 1 500,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial coms cable USB-A - USB-A, 8'
    Serial coms cable USB-A - USB-A, 8'
    MFLX78006-90
    Log in for availability
    1 * 1 pezzi - 112,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    MFLX07575-80
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Piedi - 268,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    MFLX07575-84
    Log in for availability
    1 * 6 Piedi - 744,00 €