Storage Cabinet
Storage cabinets, 2 doors, Stainless steel 304, 70 kg
Catalog # PALBJE0950
Supplier: Palbam
Jump to:
Product Details & Documents
Removable shelves and sloping roof design as standard. Available on either casters or leveler legs.
- 3/4 height cabinets
- stainless steel 304 with electro-polished finish
L×W×H: 900×500×1500 mm
Specifications
- Description:Storage cabinets
- Material:Stainless steel 304
- Seq:02
- Doors:2 doors
- Weight:70 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



