Order Entry
Italy
Orders LinkContactUsLinkComponent
Adventurer® Precision Balances

Adventurer® Precision Balances

AX623M, 620 g, 0,001 g, Ø 130 mm, 0,001 g, 0,002 g, 2,0 s, 230×350×340 mm
Catalog # 611-5605
Supplier:   OHAUS
Adventurer® Precision Balances
Catalog # 611-5605
Supplier:  OHAUS
Adventurer® Precision Balances
Adventurer® Precision Balances

AX623M, 620 g, 0,001 g, Ø 130 mm, 0,001 g, 0,002 g, 2,0 s, 230×350×340 mm

Price
3 080,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Intuitive balances designed for routine weighing. Striking the ideal balance between inventive features and functional, uncomplicated weighing capabilities, the OHAUS Adventurer incorporates all of the applications necessary for routine weighing and measurement activities. With a colour touchscreen, three level user management to fulfill GLP/GMP compliance capabilities, two USB ports, and much more, Adventurer is the most complete balance in its class.

  • Colour touchscreen, icon-based user interface, and an ergonomic design -making them easy to configure and use
  • Features such as specialised weighing modes, multiple connectivity options, and AutoCal™ provide versatility and flexibility for a variety of applications
  • Durable construction, large weighing surfaces, a space-saving draftshield design, and full housing in-use cover allow for use in lab, education and industrial environments
  • Dual USB Ports, a front USB host port is easily accessible to load data from and a second USB device is located at the rear of the balance that can be used for printer/PC
  • The Adventurer is designed with various power-saving features that help reduce the environmental impact. These include auto-off and brightness controls
  • The Adventurer has a space-saving draftshield designed to improve user experience and accessibility

Easy to link with Zebra printer and have one built-in label printing template.

The cloning feature allows you to save user and application settings to a USB flash drive which can be easily used to configure additional Adventurer balances.

Below minimum sample weight indication clearly indicates that your current sample weight is below your defined minimum limit. Simply increase your sample weight to assure that your results are up to your standard.

User management function ensures data security and data traceability. Three level user management function ensures data security and data traceability requirements. One administrator, two supervisors and 10 users have preset accessibility in the software.

Real time clock with GLP/GMP data function keeps accurate time even during power loss. GLP data capability has the ability to record Sample name, Project names and balance IDs to help meet traceability and compliance requirements.

Certifications: Metrology (AX…M… models only): OIML R76; EN 45501; Product safety: IEC/EN 61010-1; Electromagnetic compatibility: IEC/EN 61326-1 (Class B, basic requirements); Compliance marks: UKCA, CSA; Other: WEEE, RoHs.

Delivery information: Supplied with AC adapter and plastic in use protective cover.

Specifications
  • Model:
    AX623M
  • Pan/Platform Size:
    Ø 130 mm
  • Dimensions:
    230×350×340 mm
  • Seq:
    07
  • Stabilisation time:
    2,0 s
  • Readability:
    0,001 g
  • Weighing cap.:
    620 g
  • Repeatability:
    0,001 g
  • Linearity:
    0,002 g
  • Cat. No.:
    611-5605
  • Operating temperature range:
    10...30 °C
  • Voltage:
    100 - 240 V
  • Plug type:
    Supplied with AC adapter
  • Communication interface:
    RS232, USB device, USB host