Order Entry
Italy
Orders LinkContactUsLinkComponent
 

COURIER™ 7000 Precise Standard Scales

i-C71M150L, 150 kg, 20 g, 457×457 mm, 1 s, 457W×597,8L×111,5H mm
Catalog # OHAU30745970
Supplier:   OHAUS
COURIER™ 7000 Precise Standard Scales
Catalog # OHAU30745970
Supplier:  OHAUS
COURIER™ 7000 Precise Standard Scales

i-C71M150L, 150 kg, 20 g, 457×457 mm, 1 s, 457W×597,8L×111,5H mm

Price
755,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The Courier 7000 series is designed specifically for the needs of manufacturing, distribution, and office shipping. The Courier 7000 series features intuitive integration with PC-based shipping software so that data is captured accurately and efficiently every time.

  • Used for weighing, dynamic weighing/display hold, weight alert, Totalisation
  • 6-digit, 7-segment LCD display with white backlight, 28 mm-high digits
  • Standard AC adapter with USB type C cable detachable included
  • Stainless steel platform construction
  • Units of measurement gram, kilogram, pound, ounce
  • 150% overload protection

Easy access communication ports including standard RS232 and USB type C. Ethernet or 2nd RS232 or WiFi/Bluetooth (available as accessories sold separately). ABS indicator, 304-stainless steel platform, powder-coated frame, aluminum load cell, non-slip adjustable rubber feet.

Specifications
  • Model:
    i-C71M150L
  • Pan/Platform Size:
    457×457 mm
  • Dimensions:
    457W×597,8L×111,5H mm
  • Seq:
    14
  • Stabilisation time:
    1 s
  • Readability:
    20 g
  • Weighing cap.:
    150 kg
  • Cat. No.:
    OHAU30745970
  • Operating temperature range:
    ‒10...+ 40 °C
  • Voltage:
    100 - 240 VAC
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Ethernet kit
    Ethernet kit
    OHAU30745882
    Log in for availability
    1 * 1 pezzi - 129,00 €

Product Information

  • Catalog #
    Availability
    Price
  • RS232 kit
    RS232 kit
    OHAU30745880
    Log in for availability
    1 * 1 pezzi - 59,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Wi-Fi/Bluetooth kit (USB host and dongle)
    Wi-Fi/Bluetooth kit (USB host and dongle)
    OHAU30745881
    Log in for availability
    1 * 1 pezzi - 377,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ball top 305×355 mm
    Ball top 305×355 mm
    OHAU30819625
    Log in for availability
    1 * 1 pezzi - 227,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote column kit, painted steel, 980 mm
    Remote column kit, painted steel, 980 mm
    OHAU30795819
    Log in for availability
    1 * 1 pezzi - 168,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Remote column kit, painted steel, 330 mm
    Remote column kit, painted steel, 330 mm
    OHAU30800931
    Log in for availability
    1 * 1 pezzi - 95,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Roller top 305×355 mm
    Roller top 305×355 mm
    OHAU30819626
    Log in for availability
    1 * 1 pezzi - 335,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ball top 458×458 mm
    Ball top 458×458 mm
    OHAU30819627
    Log in for availability
    1 * 1 pezzi - 297,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Roller top 458×458 mm
    Roller top 458×458 mm
    OHAU30819649
    Log in for availability
    1 * 1 pezzi - 384,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Ball top 611×611 mm
    Ball top 611×611 mm
    OHAU30819648
    Log in for availability
    1 * 1 pezzi - 427,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Roller top 611×611 mm
    Roller top 611×611 mm
    OHAU30819650
    Log in for availability
    1 * 1 pezzi - 575,00 €

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..