Order Entry
Italy
Orders LinkContactUsLinkComponent
Thermometer Temperature Indicating Label

Thermometer Temperature Indicating Label

11 level thermometer, 0 to 50 °C, +50 °C
Catalog # BRDY195837
Supplier:   Brady
Thermometer Temperature Indicating Label
Catalog # BRDY195837
Supplier:  Brady
Thermometer Temperature Indicating Label
Thermometer Temperature Indicating Label

11 level thermometer, 0 to 50 °C, +50 °C

Price
32,40 €
Log in for availability
1 * 10 pezzi
Product Details & Documents

Temperature indicating labels are a cost-effective solution for temperature checks during maintenance or for trouble spotting during research and development. The labels extremely low profile allows for application on components, on industrial and household applications such as electric pumps, rotating equipment, brakes and refrigerators, in cold chains and hot spaces or in areas where measuring temperature becomes difficult or impractical.

  • Sub-surface printed polyester
  • Gloss finish
  • Cost effective

Application like cold temperature labelling, component and equipment labelling, facility identification, food and beverage process labelling, general identification, laboratory labelling, lean and 5S labelling, temperature indicating labelling.

Specifications
  • Max. temp.:
    +50 °C
  • Description:
    11 level thermometer, 0 to 50 °C
  • Seq:
    01