Cerex® C18 SPE Heavy Load Columns
Column C18 Heavy load, 1 ml, 20 mg
Catalog # TCAT618-0201R
Supplier: Tecan
Jump to:
Product Details & Documents
Endcapped C18 chemistry.
- Reversed-phase
- Liquid handler compatible
A 10 µm micro particulate with endcapped C18 chemistry providing large contact zone for sorbent analyte interaction resulting in a fast and uniform sample preparation.
Specifications
- Capacity:1 ml
- Description:Column C18 Heavy load
- Seq:01
- Bed weight:20 mg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



