VWR® Wire-O Computation Notebooks
Wire-O computation notebook, Translucent, Quad ruled, English-Spanish, 23.5×29.85 cm, 100
Catalog # 818-0327
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wire-O computation notebooks feature a translux cover and quad ruled format pages.
- Translux cover
- 235×298,5 mm pages
- 100 pages
- Quad ruled format
Certifications: All books made in accordance with GLP, GMP, and GCP guidelines.
Specifications
- Paper size:23.5×29.85 cm
- Type:Quad ruled
- Version:English-Spanish
- Colour:Translucent
- Description:Wire-O computation notebook
- No. of pages:100
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



