Order Entry
Italy
Orders LinkContactUsLinkComponent
Plastic keyboards for hygienic sensitive environments, GCQ CleanType® Easy Basic Compact

Plastic keyboards for hygienic sensitive environments, GCQ CleanType® Easy Basic Compact

TKL-088-GCQ, KGEH, USB, black, DE layout, 300×149×20,5 mm
Codice catalogo GETTKL29205
Nome del fornitore:   GETT GERATETECHNIK
Plastic keyboards for hygienic sensitive environments, GCQ CleanType® Easy Basic Compact
Codice catalogo GETTKL29205
Nome del fornitore:  GETT GERATETECHNIK
Plastic keyboards for hygienic sensitive environments, GCQ CleanType® Easy Basic Compact
Plastic keyboards for hygienic sensitive environments, GCQ CleanType® Easy Basic Compact

TKL-088-GCQ, KGEH, USB, black, DE layout, 300×149×20,5 mm

Price
66,20 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The CleanType® Easy Basic Compact is a dust-protected compact plastic keyboard, for use in confined spaces without sacrificing important functions.

  • Available with white or black finish
  • 15 cm short cable with USB protection cap
  • USB extension cable (+174 cm) included
  • LED indicators for scroll, shift, and key lock
  • Keylock function can be switched on and off by pressing the 'Clean on/off' button

The CleanType® Easy Basic Compact is a high-quality compact plastic keyboard that is easy and thorough to clean, making it ideal for use in hygiene sensitive areas such as hospitals, clinics, doctors, offices, laboratories, or pharmaceutical companies.

Upon request, the CleanType® Easy Basic Compact can be equipped with any desired country layout, even in small quantities. In addition, it can be laser-engraved with a company logo. This service provides an individual product that can be perfectly integrated into an existing corporate identity.

Certifications: CE, FCC, REACH.

Ordering information: Includes USB extension cable.

Packaging: Keyboards are delivered safely and environmentally friendly packed in brown cardboard.

Specifications
  • Description:
    TKL-088-GCQ, KGEH, USB, black, DE layout
  • Seq:
    03
  • W×D×H:
    300×149×20,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.