CPC® Quick-Disconnect Fitting, Complete Hosebarb Coupling, Polycarbonate, ³/₈" Int.Ø, 1044300; 250/PK
MFLX31305-05BLK
Fittings connect in a snap.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Acetal fittings are ideal for use with corrosive fluids
- Polycarbonate and polysulfone materials meet USP Class VI requirements
These CPC® plastic quick-disconnect fittings feature an ergonomic design and thumb latch for an easy grip and simple operation. Simply plug the coupling insert into the coupling body to connect fittings. Fittings will lock into place immediately. To disconnect fitting halves, simply press the button on the coupling body.
Complete couplings include one fitting insert and one fitting body.
- Barb size/tubing int.Ø (port 1):3/8"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. temperature:121 °C (250 °F)
- Description:Quick-Disconnect Fitting, Complete Hosebarb Coupling, Polycarbonate, ³/₈" Int.Ø, 1044300; 250/PK
- Seq:5
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Max. vacuum:634 mm Hg (25" Hg)
- Sterilisation:Autoclave or gamma
- Max. operating pressure:60 psi
- Warranty:3 Months
- Pk:250
- Fitting material:Polycarbonate
- Quick-disconnect flow size:3/8"
- Supplier No.:1044300 (250PK)
Frequently Bought Together