Chainmail Gloves
M, Silver
Catalog # PRTWAC01SIRM
Supplier: Portwest
Jump to:
Product Details & Documents
Perfect for meat processing environments when protection against sharp blades is vital.
- Made from stainless steel chainmail for maximum protection
- Ideal for meat processing
- Ambidextrous design suitable for left- or right-handed users
- Suited for food processing plants and resistant to greases, animal fats, and oils
- Can be used in food industries (metal detectable)
- Sold in singles
Clip fastening for improved hygiene to reduce bacteria build up. Ambidextrous to suit right and left handed users. Sold singly.
Colour: Silver
Certifications: EN 1082-1. CE Food Safe. CE certified.
Documents
TDS Chainmail Gloves
Datasheet
Specifications
- Glove size:M
- Colour:Silver
- Seq:02
- Cat. No.:PRTWAC01SIRM
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Material:Stainless steel
- Powdered / powder-free:Powder-free
- Sterility:Non sterile
- Ambidextrous / hand-specific:Ambidextrous
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



