Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® MasterSense™ Process Drives

L/S® MasterSense™ Drive with Profibus and MasterflexLive®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC, IT, 2, 3400 ml/min, 600 rpm, Stainless steel, 90 - 260 VAC; 50/60 Hz
Catalog # MFLX07576-12-IT
MasterflexLive®
2 year warranty
cUL Listed
CE Compliant
UL Listed
Masterflex® L/S® MasterSense™ Process Drives
Catalog # MFLX07576-12-IT
MasterflexLive®
2 year warranty
cUL Listed
CE Compliant
UL Listed
Masterflex® L/S® MasterSense™ Process Drives
Masterflex® L/S® MasterSense™ Process Drives

L/S® MasterSense™ Drive with Profibus and MasterflexLive®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC, IT, 2, 3400 ml/min, 600 rpm, Stainless steel, 90 - 260 VAC; 50/60 Hz

Price
8 150,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Versatile washdown pumps for accurate fluid delivery – with an intuitive touch-screen interface.

  • Powerful, space-efficient drives will accept all L/S pump head and tubing options
  • 5'' (12,7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • IP66 rated housing
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Over-the-air firmware updates let you take full advantage of improvements in drive features and functionality
  • Options for connectivity and monitoring include MasterflexLive, EtherNet/IP™, Profibus, or analog signal
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy, minimize sample loss, and eliminate foaming
  • Real-time pressure sensing and alarms increase process reliability and frees up operator time
  • Drive housing is constructed of 316 stainless steel -- IP66 and NEMA 4X rated for washdown

These Masterflex® L/S® MasterSense™ Process drives feature high precision, repeatable flow control, and reliable performance, you can have it all in one small footprint-even more bench space. Open-head sensor technology stops the drive motor when pump head is opened, or connect it to a remote leak detector to stop the pump anytime a leak is detected in the fluid path.

Brushless, maintenance-free motor provides ±0,1% speed control accuracy with 6000:1 turndown ratio. Bidirectional flow and self-priming capabilities allow for smooth, seamless operation.

Pressure sensor integration feature brings single point pressure values to the pump interface in real time. Provide extra reliability to your process by configuring high/low set point alarms. Alarm can be set to trigger either a warning and/or pump shut off. Order required accessories for simple plug and play functionality: choose the MasterSense MP1 adaptor kit for single-use applications, the MasterSense MP30 reusable pressure transducers for repeat use.

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while notifications alert you to operating conditions and error messages. Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive.

 : Each model includes a country specific plug/cord set; choose the catalog number with desired country plug type. All units include an IEC 320 socket with a detachable standard US three prong power cable. See country plug description https://us.vwr.com/cms/tech-article-ac-power-plugs-sockets-universal-pattern-guide.

 : Includes 1,8 m (6') line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please order the specific catalog number with the desired plug type.

Specifications
  • Maximum Flow Rate:
    3400 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz
  • Description:
    L/S® MasterSense™ Drive with Profibus and MasterflexLive®, Stainless Steel Housing, 0,1 to 600 rpm; 115/230 VAC
  • Seq:
    17
  • Housing material:
    Stainless steel
  • Electrical plug type:
    IT
  • Max. RPM:
    600 rpm
  • No. of pump heads accepted:
    2
  • Open-head sensor:
    Yes
  • Cloud connected:
    Yes
  • Drive length:
    330 mm (13")
  • Remote I/O:
    Profibus, MasterflexLive, Serial (ASCII), 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Type of pump heads accepted:
    Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, Easy-Load 3, High Performance, High Performance OHS, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Digital dispensing:
    Yes
  • Drive IP rating:
    IP 66
  • Drive height:
    278 mm (10,9")
  • Voltage:
    90 - 260 VAC
  • Washdown capable:
    Yes
  • Sensor input:
    Pressure, 0 to 20 mA, 0 to 10 V
  • Speed control:
    ±0,1% (0,1 rpm at 600 rpm)
  • Min. RPM:
    0,1 rpm
  • Speed:
    Variable
  • Motor hp:
    1/10
  • Warranty:
    2 years
  • Motor:
    75 W
  • Reversible motor:
    Yes
  • Control type:
    Digital
  • Drive width:
    236 mm (9,3")
  • Cat. No.:
    MFLX07576-12-IT
  • Pump series:
    L/S
  • Model:
    07576-12
  • Frequency:
    50/60 Hz
  • Sensor input accuracy (aux port):
    ±0,2% full scale
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Cad. - 1 800,00 €

Accessories

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    Masterflex® MasterSense® MP30 Pressure Sensor with 1¹/₂" Sanitary Tri-Clamp Process Connection, for MasterSense® Pump Systems
    MFLX07526-82
    6' cable
    Log in for availability
    1 * 1 pezzi - 1 500,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    Footswitch, on/off operation, wash-down; 31-pin round, 6' cable
    MFLX07575-84
    Log in for availability
    1 * 6 Piedi - 744,00 €

Product Information

  • Catalog #
    Included accessories
    Availability
    Price
  • Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    Sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit for MasterSense® pump systems
    MFLX07526-91
    7526-90 MP1 adaptor, ¹/₄ and ³/₈" Luer to hose barb tee fittings
    Log in for availability
    1 * 1 pezzi - 1 500,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    Cable assembly for remote control, 31-pin round connector and 7,9 m (25') cable with stripped wire ends
    MFLX07575-80
    7,3 m (24 ft.)
    Log in for availability
    1 * 25 Piedi - 268,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Serial coms cable USB-A - USB-A, 8'
    Serial coms cable USB-A - USB-A, 8'
    MFLX78006-90
    Log in for availability
    1 * 1 pezzi - 112,00 €

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Masterflex® bioprocess pump cart
    Masterflex® bioprocess pump cart
    MFLX77112-90
    550 kg
    Log in for availability
    1 * 1 pezzi - 4 670,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.