Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® High Pressure Precision Pump Systems

L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, IT, 90 ml/min, ABS plastic and aluminium, 77252-72 (L/S® High-Performance Head), 215,9 mm, 372,9 mm, 210,8 mm, 100 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
Catalog # MFLX77914-20-IT
2 year warranty
Masterflex® L/S® High Pressure Precision Pump Systems
Catalog # MFLX77914-20-IT
2 year warranty
Masterflex® L/S® High Pressure Precision Pump Systems
Masterflex® L/S® High Pressure Precision Pump Systems

L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC, IT, 90 ml/min, ABS plastic and aluminium, 77252-72 (L/S® High-Performance Head), 215,9 mm, 372,9 mm, 210,8 mm, 100 rpm, 90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V

Price
3 160,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Pump at pressures up to 125 psi (8.5 bar).

  • Flow rate 0,9 to 90 ml/min (depends on drive rpm and tubing size)

  • Four digit LED display shows motor rpm confirm speed setting at a glance
  • Reversible motor purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Separate speed and power (on/off) control maintain speed setting while turning pump on/off
  • Remote control capabilities via a watertight connector on back of drive
  • High-Performance pump head offers automatic occlusion optimized when pump head is closed and latched

These accurate console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation ideal for metering applications. Remote speed control requires cable assembly 77300-32.

Specifications
  • Maximum Flow Rate:
    90 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 1,8 A @ 115 V; 1,2 A @ 230 V
  • Description:
    L/S High-Pressure Pump System; 1 to 100 rpm, 90 to 260 VAC
  • Height:
    215,9 mm
  • Length:
    372,9 mm
  • Pump head:
    77252-72 (L/S® High-Performance Head)
  • Width:
    210,8 mm
  • Housing material:
    ABS plastic and aluminium
  • Electrical plug type:
    IT
  • Max. RPM:
    100 rpm
  • Min. flow rate:
    0,9 ml/min
  • Min. flow rate per channel:
    0,9 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0,25% (1 rpm at 600 and 300 rpm; 0,1 rpm at 100 rpm)
  • Drive IP rating:
    IP 33
  • Tubing:
    05664-16, 8-ft (High-Pressure PharMed® BPT, L/S® 16HP)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
  • Washdown capable:
    No
  • Min. RPM:
    1 rpm
  • Max. pressure:
    8,5 bar (125 psi)
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    90 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Digital
  • Anti-drip:
    No
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77914-20-IT
  • Pump series:
    L/S
  • Model:
    77914-20
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 15, L/S 24, L/S 35, L/S 36, L/S 14HP, L/S 16HP, L/S 15HP, L/S 24HP
  • Current:
    1,8 A @ 115 V; 1,2 A @ 230 V
Services

Product Information

  • Catalog #
    Description
    Availability
    Price
  • SERW2610.7100.01
    Installation Qualification and Operation Qualification of peristaltic pump at customer site according to Avantor SOP. Qualification Protocols included. Travel fees included (cost of air travel excluded).
    Log in for availability
    1 * 1 Cad. - 1 800,00 €