VWR®, Test Tubes without Rim, Thin Walled
125 mm, 16 mm, Borosilicate glass, 0,6 - 0,7 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Test tubes made from borosilicate 7.1 glass, ideal for use as disposable.
- Thin walled
- Good chemical and physical properties
- Not suitable for application related to strong heat or rapid temperature changes
An economically proven alternative in reasonable big packs.
Specifications
- Ext.Ø:16 mm
- Wall thickness:0,6 - 0,7 mm
- Length:125 mm
- Material:Borosilicate glass
- Seq:07



