Fixed-angle titanium rotor package/assembly, MLA-55
MLA-55 fixed-angle titanium rotor assembly, Optima MAX-XP benchtop ultracentrifuges and Optima MAX micro ultracentrifuges
Catalog # 521-4096
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
Major applications: Subcellular isolations.
Specifications
- Description:MLA-55 fixed-angle titanium rotor assembly
- For:Optima MAX-XP benchtop ultracentrifuges and Optima MAX micro ultracentrifuges
- Cat. No.:521-4096
- Radius:84,5 mm
- Capacity:108 ml
- No. of tubes accepted:2/4/6/8×7 ml
- Max. RPM:55000



