FBS (C.AMERICA ORIG) PREPAID BATCH S00KI 1 * 50 mL
S1600-050PREPA
: Biowest
Frequently Bought Together
Petri dishes
: Anicrin
VWR®, Water Sampling Bottles, Sterile
: VWR Collection
VWR®, Sampling Scoops
: VWR Collection
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Cell culture dishes, CELLSTAR®
: Greiner Bio-One
Centrifuge tubes, Falcon®
: Corning
VWR®, Cryoboxes, Cardboard, 133×133 mm
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR® Inoculating Loops and Needles, Disposable
: VWR Collection
Cryoboxes, 133×133 mm
: TENAK
96 MicroWell™ plates, Nunclon™∆
: Thermo Fisher Scientific
PCR microtubes, 0,2 ml
: EPPENDORF
VWR® Standard Line Transfer Pipettes
: VWR Collection
Cell culture flasks, Nunc™
: Thermo Fisher Scientific
Cryogenic tubes, CryoTubes™, Nunc™
: Thermo Fisher Scientific
VWR®, Serological Pipettes, Open End
: VWR Collection