Plastic storage bins, MLT series
0,8 L, Blue, –, 170×100×80 (ext.), 104×84×60 (int.) mm, PP
Catalog # 216-2509
Supplier: MULTIROIR
Jump to:
Product Details & Documents
The MLT series plastic storage bins are designed to optimize storage, organization, and picking in all sectors of activity.
- Made of polypropylene
- Suitable for –20 to 65 °C storage
- 100% recyclable
- Suitable for every industry and for any application
- Available in blue, red, and translucent
- Easy cleaning thanks to smooth walls
Bins can be stacked on a counter or placed on shelves. The open front allows quick viewing and easy access to contents, even when stacked. These plastic bins are ergonomic, non-deformable, and very robust. They are suitable for all work environments and withstand intensive use. The range includes 5 sizes, from a capacity of 0,8 L for the smallest parts up to 22 L for the heaviest bulk products.
Specifications
- Type:–
- Capacity:0,8 L
- Colour:Blue
- Material:PP
- Seq:01
- W×D×H:170×100×80 (ext.), 104×84×60 (int.) mm
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



