Cadence Luer Fitting Adapter, Nickel-Plated Brass, Female Luer Lock to 1/8" NPT(M)
MFLX41507-86
Excellent durability.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Manufactured in an ISO 14644-1 Level 8 (formerly Class 100,000) clean room
- Full material traceability on all items
Constructed of durable plated brass, these Luer Adapter Fittings are ideal for a wide range of applications.
- Connection Type:Male Luer to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 1):1/8"
- Description:Luer Fitting Adapter, Nickel-Plated Brass, Female Luer Lock to 1/8" NPT(M)
- Environmentally Preferable:
- Connection type (port 1):Female luer
- Connection type (port 2):1/8" NPT(M)
- No. of ports:2
- Warranty:6 Months
- Pk:1
- Fitting material:Nickel-Plated Brass
Frequently Bought Together