Order Entry
Italy
Orders LinkContactUsLinkComponent
Nylon Fitting Manifolds, Female Threaded

Nylon Fitting Manifolds, Female Threaded

Nylon manifold; 2 outlets; 1/4" inlet NPT(F), 2,54 cm, 4,45 cm, 25,4 mm, Nylon
Catalog # MFLX31522-31
Nylon Fitting Manifolds, Female Threaded
Catalog # MFLX31522-31
Nylon Fitting Manifolds, Female Threaded
Nylon Fitting Manifolds, Female Threaded

Nylon manifold; 2 outlets; 1/4" inlet NPT(F), 2,54 cm, 4,45 cm, 25,4 mm, Nylon

Price
38,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Come in a variety of configurations—choose the number of ports and connections to suit your needs!

  • Constructed of durable nylon

Constructed of nylon for economic general applications while offering good chemial compatibility.

Specifications
  • Description:
    Nylon manifold; 2 outlets; 1/4" inlet NPT(F)
  • Height:
    25,4 mm
  • Length:
    4,45 cm
  • Material:
    Nylon
  • Width:
    2,54 cm
  • Cat. No.:
    MFLX31522-31
  • Max. pressure:
    200 psi
  • Mounting hole:
    0,17"
  • Inlet NPT(F):
    0,25"
  • Warranty:
    Out of box
  • No. of outlets:
    2
  • Min. temperature:
    –54 °C (–60 °F)
  • Max. temperature:
    82 °C (180 °F)
  • Outlet NPT(F):
    0,125"