John Guest Speedfit Ball Valve, elbow, 1/4" OD speedfit x 1/4" NPT(F)
MFLX07391-08
Quickly and easily connect and disconnect valve.
- Constructed of durable polypropylene (PP)
Food-grade polypropylene housing is specifically made for use with potable water. Quickly disconnect and reconnect your water lines with these Speedfit valves.
- Connection Type:1/4" OD Speedfit to 1/4" NPT(F)
- Max. pressure:10,3 bar (150 psi)
- Max. temperature:65 °C (150 °F)
- Description:Speedfit Ball Valve, elbow, 1/4" OD speedfit x 1/4" NPT(F)
- Environmentally Preferable:
- Wetted materials:food-grade polypropylene, EPDM, and stainless steel
- Warranty:1 year
- Pk:1
Frequently Bought Together