Order Entry
Italy
ContactUsLinkComponent
Burkle Barbed Cross Connector, PVDF, 3-5 mm Tubing; 10/Pk
Burkle Barbed Cross Connector, PVDF, 3-5 mm Tubing; 10/Pk
Catalog # MFLX06044-28
15 month warranty
undefined
Burkle Barbed Cross Connector, PVDF, 3-5 mm Tubing; 10/Pk
Catalog # MFLX06044-28
15 month warranty

About this item

Safe and flexible connection for your most demanding applications.

  • Withstands temperatures up to 320 °F (160 °C)
  • Highly resistant to chemicals and UV
  • Autoclavable

The cylindrical barbed cross connectors are available in a variety of sizes to extend, connect, branch, join, and repair most plastic tubings. The polyvinylidene fluoride (PVDF) connectors are designed for quick and easy assembly without any tools.

  • Barb size/tubing int.Ø (port 1):
    5 mm
  • Barb size/tubing int.Ø (port 2):
    5 mm
  • Connection Type:
    Barbed Union
  • Flow pattern:
    X
  • Max. temperature:
    160 °C (320 °F)
  • Description:
    Burkle Barbed Cross Connector, PVDF, 3-5 mm Tubing; 10/Pk
  • Environmentally Preferable:
  • Chemical resistance:
    Yes
  • No. of ports:
    4
  • Sterilisation:
    Autoclave
  • Warranty:
    15 Months
  • Pk:
    10
  • Barb size/tubing int.Ø (port 3):
    5 mm
  • Barb size/tubing int.Ø (port 4):
    5 mm
  • Fitting material:
    PVDF
Frequently Bought Together