Masterflex® Fitting, Natural Polypropylene, Straight, Male Thread Adapter, 1/2" NPT(M); 10/PK
Catalog # MFLX40610-93
Supplier: Avantor Fluid Handling
CE certificate
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/2" NPT(M)
- Constructed of durable natural polypropylene
Threaded fittings provide a more permanent fluid path. Choose the size and material to meet your application needs.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(M) (port 1):½"
- Thread size NPT(M) (port 2):½"
- Description:Fitting, Natural Polypropylene, Straight, Male Thread Adapter, ½" NPT(M); 10/PK
- Seq:29
- Environmentally Preferable:
- Model:40610-93
- Fitting depth:15,08 mm
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:Out of box
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together