Order Entry
Italy
ContactUsLinkComponent
 
Masterflex® Variable-Area Flowtube, Correlated-Read, 150-mm; 2313 mL/min Air, 53.5 mL/min Water
  MFLX03217-21
undefined
Masterflex® Variable-Area Flowtube, Correlated-Read, 150-mm; 2313 mL/min Air, 53.5 mL/min Water
  MFLX03217-21

 

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Minimum flow rate is approximately 10% of max flow rate
  • Correlated flow tubes feature ±2% accuracy

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).

  • Maximum Flow Rate:
    53,5 ml/min
  • Accuracy:
    ±5% full-scale
  • Description:
    150 mm Flow Tube, Correlated for 2313 ml/min Air, 53,5 ml/min Water
  • Length:
    15 cm
  • Seq:
    09
  • Environmentally Preferable:
  • Model:
    03217-21
  • Float material:
    Glass
  • Flow Tube material:
    Borosilicate glass
  • Max. air flow rate:
    2313 ml/min
  • Max. operating temperature:
    121 °C (250 °F)
  • Repeatability:
    ±0,25% full-scale
  • Warranty:
    1 year
  • Pk:
    1
  • Fluid type:
    Air or Water
  • Process connection:
    0,125" NPT(F)
Frequently Bought Together