Masterflex® Fitting, Polypropylene, Straight, Hose Barb Reducers, 3/16" ID x 1/8" ID; 10/PK
Catalog # MFLX30616-51
Supplier: Avantor Fluid Handling
CE certificate
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperture range 9 to 180 °F (-13 to +66 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip your flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):³⁄₁₆"
- Barb size/tubing int.Ø (port 2):⅛"
- Connection Type:Barbed Reducer
- Flow pattern:Straight
- Description:Fitting, polypropylene, straight, hose barb reducer, int.Ø ³⁄₁₆×⅛";10/pack
- Seq:01
- Environmentally Preferable:
- Model:30616-51
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together