Rubbermaid® Quick Carts
Product Details & Documents
The Rubbermaid Commercial executive quick cart is the durable mobile cart solution for housekeeping, janitorial and maintenance environments.
- Adjustable dividers - dividers can be moved or removed to create multiple compartments to met your specific cleaning needs
- Secure stick goods - heavy-duty fatening strap wraps around supplies to keep them secure while the cart is in motion
- Secure supplies - durable lid conceals supplies and features hardware for adding a lock to prevent unauthorised access to cart and its contents
- Removable carry caddy- rigid dividers improve efficiency, keeping amenities and supplies organised
- Removable inner liner for easy cleaning or replacement
Compact design remains inconspicuous by blending into public areas and disappearing into guest rooms. Lightweight and more compact than traditional carts for easier manoeuvrability in tight spaces. Repeals oil, water and stains with Teflon® fabric protector coating to maintain aesthetics and protect against daily use. Available in three sizes.
Accessories information: The executive quick cart caddy is great for organising amenities with its adustable and removalbe dividers. The caddy is available in two different sizes and is the ideal portable accessory for efficient cleaning throughout a facility. The plastic pocket liner is a replacement liner that is compatible with all of the quick cart sizes - large, medium, and small. The liners are inner replacment liners for the quick cart available in three different sizes.
Ordering information: Accessories are sold separately.
Documents
Specifications
- Capacity:13,5 kg
- Colour:Grey
- Description:Small cart, plastic; 5 outer pockets and 6 inner pockets; pockets, caddy and main; compartment include adjustable dividers; small removable caddy included
- Seq:01
- W×D×H:419×362×431 mm
- Weight:7,8 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Plastic pocket liner fits all the quick carts, clear, plastic, 95,3W×101,6D×215,9H mm, pack of 6Plastic pocket liner fits all the quick carts, clear, plastic, 95,3W×101,6D×215,9H mm, pack of 6129-2096Log in for availability1 * 1 pezzi - 21,30 €
Product Information
- Catalog #AvailabilityPrice
- Replacement liner for medium quick cart, black, vinyl, 406,4W×323,9D×469,9H mm, pack of 6Replacement liner for medium quick cart, black, vinyl, 406,4W×323,9D×469,9H mm, pack of 6129-2098Log in for availability1 * 1 pezzi - 90,90 €
Product Information
- Catalog #AvailabilityPrice
- Replacement liner for large quick cart, black, vinyl, 406,4W×323,9D×565,2H mm, pack of 6Replacement liner for large quick cart, black, vinyl, 406,4W×323,9D×565,2H mm, pack of 6129-2099Log in for availability1 * 1 pezzi - 99,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



