Inverted LED microscopes, DMi1
Product Details & Documents
Get what you need and increase efficiency in your live cell imaging workflow with the Leica DMi1 inverted microscope.
- Easy to use
- Easy phase contrast
- Cool, colour safe LED illumination
- HD imaging option available
The unique flexibility of the Leica DMi1 allows you to configure the microscope for your needs with flexible condenser options and digital imaging documentation features; creating a solution that is just right for your lab.
Easy to use operation that requires minimal training and maintenance so you can fully concentrate on your research. Easy phase contrast - 10×, 20× and 40× objectives share the same light ring so you no longer need to change the ring with the objective. Cool, colour safe LED illumination for constant colour temperature through all stages of intensity.
Optional HD imaging - connect the HD camera directly to a monitor or PC; providing high quality publication images.
The Leica DMi1 inverted microscope supports your specific work routine in your cell culture lab. Its operation is so intuitive, its handling so comfortable that you can fully concentrate on your work. Choose the functions you need, and, if necessary, you can easily add a variety of accessories that are important for your work.
Field of view: 20 mm except for DMi1 package 2 which has 18 mm.
Certifications: Meets ASTM standard EN 342.
Ordering information: Accessories not included. UK and CE plugs sold separately. 2 year warranty.
Delivery information: EU plug included.
Documents
Specifications
- Model:DMi1 package 3
- Description:Leica DMi1 with 3 objectives for brightfiled and phase contrast, dust cover
- Additional features:3 objectives (HI-plan 4x/0,10 Ph0, HI-plan I 10x/0,22 Ph1, HI-plan I 20x/0,30 Ph1)
- Illumination:LED
- Type:Binocular inverted
- Cat. No.:630-3435
- Condenser:S80 (BF, Ph1) [4-position slider for S80 condenser (BF, Ph0, Ph1, Ph2)]
- Camera:No connection port
- Eyepieces:2 exchangeable eyepieces 10×/20 eyepiece with eyeguard and 10×/20 focusing eyepiece with eyeguard
- Working distance:80 mm
Accessories
Product Information
- Catalog #MagnificationWorking distanceAvailabilityPrice
- HI PLAN phase 40×/0,50 NA PH2; BF, DF, PH, FLUO contrast; transmitted lightHI PLAN phase 40×/0,50 NA PH2; BF, DF, PH, FLUO contrast; transmitted lightLEIM1150627340×2 mmLog in for availability1 * 1 pezzi - 909,64 €
Product Information
- Catalog #MagnificationWorking distanceAvailabilityPrice
- HI PLAN achromatic objective
Product Information
- Catalog #MagnificationWorking distanceAvailabilityPrice
- HI PLAN phase 10×/0,22 NA PH1; BF, DF, PH, FLUO contrast; transmitted lightHI PLAN phase 10×/0,22 NA PH1; BF, DF, PH, FLUO contrast; transmitted light630-330310×7,8 mmLog in for availability1 * 1 pezzi - 248,98 €
Product Information
- Catalog #MagnificationWorking distanceAvailabilityPrice
- HI PLAN phase 20×/0,30 NA PH1; BF, PH, FLUO contrast; transmitted lightHI PLAN phase 20×/0,30 NA PH1; BF, PH, FLUO contrast; transmitted light630-330420×3 mmLog in for availability1 * 1 pezzi - 669,40 €
Product Information
- Catalog #MagnificationWorking distanceAvailabilityPrice
- HI PLAN phase 40×/0,50 NA PH1; BF, DF, PH, FLUO contrast; transmitted lightHI PLAN phase 40×/0,50 NA PH1; BF, DF, PH, FLUO contrast; transmitted light630-330540×2 mmLog in for availability1 * 1 pezzi - 832,10 €
Product Information
- Catalog #AvailabilityPrice
- Power cord with UK/Ireland plug
Product Information
- Catalog #AvailabilityPrice
- Power cord with Swiss (CH) plug
Product Information
- Catalog #AvailabilityPrice
- A1 fixed stage plate (248×204 mm) for DMi8A1 fixed stage plate (248×204 mm) for DMi8LEIM11522078Log in for availability1 * 1 pezzi - 832,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



