7-ETHOXY-4-(TRIFLUOROMETHYL)COUMARIN 1 * 10 mg
CAYM34610-10
Frequently Bought Together
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
n-Heptane
: Merck
Ethanol eurodenatured ≥99%, TechniSolv® (1:1:1)
: VWR Chemicals
2-Propanol ≥98%, TECHNICAL
: VWR Chemicals
Ethanol eurodenatured ≥70%, TechniSolv® (1:1:1)
: VWR Chemicals
Diethyl ether ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Propanol ≥99.9%, HiPerSolv CHROMANORM® for LC-MS
: VWR Chemicals