Inserisci ordine
Italy
Orders LinkContactUsLinkComponent
MPC series plastic couplings

MPC series plastic couplings

Polysulphone, silicone seal, non-valved, 9,5 mm
Catalog # 212-0813
Supplier:   CPC COLDER
MPC series plastic couplings
Catalog # 212-0813
Supplier:  CPC COLDER
MPC series plastic couplings
MPC series plastic couplings

Polysulphone, silicone seal, non-valved, 9,5 mm

Price
924,00 €
Log in for availability
1 * 250 pezzi
Product Details & Documents

Couplings allow rapid disconnect and reconnect with one hand and without the need for tools.

Couplings are available in polysulphone (amber tint) or polycarbonate (purple tint) construction. Coupling inserts include seals constructed of clear silicone. All products meet USP Class VI criteria.

They feature an ergonomic thumb latch and an audible click when connected, assuring the user of a secure connection. Couplings can be rotated when connected, reducing the inconvenience of tube kinks. These items are sterilisable and reusable, yet economical enough to allow disposability.

Certifications: All products meet USP Class VI criteria and feature BSE-/TSE-free materials (ADCF).

Specifications
  • Ø int.tubo:
    9,5 mm
  • Descrizione:
    Polysulphone, silicone seal, non-valved
  • Seq:
    14
  • Cat. No.:
    212-0813
  • Pressione di esercizio massima:
    Vacuum...4,2 bar
  • Temperatura d'uso:
    Polycarbonate –40...+121 °C, polysulphone –40...+148,9 °C
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..