Order Entry
Italy
Orders LinkContactUsLinkComponent
MPC series plastic couplings

MPC series plastic couplings

Polysulphone in-line hose barb, non-valved, 6,4 mm
Catalog # 212-0803
Supplier:   CPC COLDER
MPC series plastic couplings
Catalog # 212-0803
Supplier:  CPC COLDER
MPC series plastic couplings
MPC series plastic couplings

Polysulphone in-line hose barb, non-valved, 6,4 mm

Price
131,00 €
Log in for availability
1 * 25 pezzi
Product Details & Documents

Couplings allow rapid disconnect and reconnect with one hand and without the need for tools.

Couplings are available in polysulphone (amber tint) or polycarbonate (purple tint) construction. Coupling inserts include seals constructed of clear silicone. All products meet USP Class VI criteria.

They feature an ergonomic thumb latch and an audible click when connected, assuring the user of a secure connection. Couplings can be rotated when connected, reducing the inconvenience of tube kinks. These items are sterilisable and reusable, yet economical enough to allow disposability.

Certifications: All products meet USP Class VI criteria and feature BSE-/TSE-free materials (ADCF).

Specifications
  • Tubing int.Ø:
    6,4 mm
  • Description:
    Polysulphone in-line hose barb, non-valved
  • Seq:
    04
  • Cat. No.:
    212-0803
  • Max. operating pressure:
    Vacuum...4,2 bar
  • Operating temperature:
    Polycarbonate –40...+121 °C, polysulphone –40...+148,9 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.