MPC series plastic couplings
Polycarbonate in-line hose barb, non-valved, 6,4 mm
Catalog # 212-0801
Supplier: CPC COLDER
Jump to:
Product Details & Documents
Couplings allow rapid disconnect and reconnect with one hand and without the need for tools.
Couplings are available in polysulphone (amber tint) or polycarbonate (purple tint) construction. Coupling inserts include seals constructed of clear silicone. All products meet USP Class VI criteria.
They feature an ergonomic thumb latch and an audible click when connected, assuring the user of a secure connection. Couplings can be rotated when connected, reducing the inconvenience of tube kinks. These items are sterilisable and reusable, yet economical enough to allow disposability.
Certifications: All products meet USP Class VI criteria and feature BSE-/TSE-free materials (ADCF).
Specifications
- Tubing int.Ø:6,4 mm
- Description:Polycarbonate in-line hose barb, non-valved
- Seq:01
- Cat. No.:212-0801
- Max. operating pressure:Vacuum...4,2 bar
- Operating temperature:Polycarbonate –40...+121 °C, polysulphone –40...+148,9 °C



