Strontium iodide hexahydrate, 99% 1 * 100 g
Catalog # 47367.22
Supplier: Thermo Fisher Scientific
Frequently Bought Together
Dimethyl sulfoxide EMPLURA 1 * 185 L
Supplier: Merck
1,2,3,4-Tetrahydronaphthalene for synthesis, Sigma-Aldrich®
Supplier: Merck
Chloroform 99.0-99.4% (by GC) stabilised, Puriss. p.a. ISO, Reag. Ph. Eur., Riedel-de Haën™
Supplier: Honeywell Chemicals
Cadmium(II) bromide, anhydrous 98%, pure
Supplier: Thermo Fisher Scientific
Benzonitrile 99+% for spectroscopy
Supplier: Thermo Fisher Scientific
Dimethyl Sulfoxide (USP, BP, Ph. Eur.) pharma grade 1 * 190 L
Supplier: PanReac AppliChem
n-Hexane 95%, ChromAR®, Macron Fine Chemicals™
Supplier: MACRON AVANTOR BRAND
Methanol ≥99.8% (by GC), BAKER ANALYZED® ACS, J.T.Baker®
Supplier: Avantor