Order Entry
Italy
Orders LinkContactUsLinkComponent
 

VWR®, Platform Scales

IS-PMG 10001, 10000 g, 0,1 g, 280×280 mm, 0,05 g, ±0,2 g
  611-5078
VWR®, Platform Scales
  611-5078
VWR®, Platform Scales
VWR®, Platform Scales

IS-PMG 10001, 10000 g, 0,1 g, 280×280 mm, 0,05 g, ±0,2 g

 
1 190,00 €
   
1 * 1 pezzi
 

Industrial series of advanced platform scales, offering increased accuracy and fast stabilisation time, combined with easy, intuitive operation and a large graphical screen for laboratory applications and industrial settings. Ideal for weighing, mixing, counting and check weighing.

  • Efficient filtering algorithms to deliver quick and accurate results
  • Fast stabilisation time
  • Easy to clean and high chemical resistance
  • Choice of two platform sizes (M-Line 280×280 mm, L-Line 300×400 mm)
  • Different column size, for tabletop or ground weighing (M-Line 360 mm, L-Line 660 mm)
  • Nine built-in applications with GLP/GMP compliant data output: Weighing and dosing - counting - percentage weighing - density determination - measuring units - animal weighing - formulation - totalisation
  • GLP/ISO record keeping of weight values with date, time and serial number
  • Connectivity RS232 - printer and PC

 : IP Protection Class according to DIN EN 60529: IP 54

 : Supplied with main adapter and universal plug. Calibration weights are available from Avantor. Please see 'Calibration weights'.

 
  • Model:
    IS-PMG 10001
  • Pan/Platform Size:
    280×280 mm
  • Seq:
    04
  • Readability:
    0,1 g
  • Weighing cap.:
    10000 g
  • Repeatability:
    0,05 g
  • Linearity:
    ±0,2 g
Accessories

 

  •  
    Description
     
     
  • 611-4790
    TX-110 dot printer for balances
       
    1 * 1 pezzi - 574,00 €

 

  •  
    Description
     
     
  • 611-3790
    Spare AC/DC power adapter for 9 V supplied balances
       
    1 * 1 pezzi - 50,10 €

 

  •  
    Description
     
     
  • 611-2786
    Serial RS232 to USB converter
       
    1 * 1 pezzi - 99,40 €

 

  •  
    Description
     
     
  • 611-3824
    Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
       
    1 * 1 pezzi - 259,00 €

 

  •  
    Description
     
     
  • 611-2787
    Serial cable 9 pins M/M for serial output to printer
       
    1 * 1 pezzi - 31,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.