VWR®, Platform Scales
IS-PLG 35001, 35000 g, 0,1 g, 300×400 mm, 0,1 g, ±0,4 g
Catalog # 611-5074
Supplier: VWR Collection
Jump to:
Product Details & Documents
Industrial series of advanced platform scales, offering increased accuracy and fast stabilisation time, combined with easy, intuitive operation and a large graphical screen for laboratory applications and industrial settings. Ideal for weighing, mixing, counting and check weighing.
- Efficient filtering algorithms to deliver quick and accurate results
- Fast stabilisation time
- Easy to clean and high chemical resistance
- Choice of two platform sizes (M-Line 280×280 mm, L-Line 300×400 mm)
- Different column size, for tabletop or ground weighing (M-Line 360 mm, L-Line 660 mm)
- Nine built-in applications with GLP/GMP compliant data output: Weighing and dosing - counting - percentage weighing - density determination - measuring units - animal weighing - formulation - totalisation
- GLP/ISO record keeping of weight values with date, time and serial number
- Connectivity RS232 - printer and PC
Certifications: IP Protection Class according to DIN EN 60529: IP 54
Delivery information: Supplied with main adapter and universal plug. Calibration weights are available from Avantor. Please see 'Calibration weights'.
Documents
Manual VWR® Platform Scales
Manuale
VWR® for Weighing
Letteratura sul prodotto
Specifications
- Model:IS-PLG 35001
- Pan/Platform Size:300×400 mm
- Seq:09
- Readability:0,1 g
- Weighing cap.:35000 g
- Repeatability:0,1 g
- Linearity:±0,4 g
Accessories
Product Information
- Catalog #AvailabilityPrice
- TX-110 dot printer for balances
Product Information
- Catalog #AvailabilityPrice
- Spare AC/DC power adapter for 9 V supplied balancesSpare AC/DC power adapter for 9 V supplied balances611-3790Log in for availability1 * 1 pezzi - 50,10 €
Product Information
- Catalog #AvailabilityPrice
- Serial RS232 to USB converter
Product Information
- Catalog #AvailabilityPrice
- Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysersComplete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers611-3824Log in for availability1 * 1 pezzi - 259,00 €
Product Information
- Catalog #AvailabilityPrice
- Serial cable 9 pins M/M for serial output to printerSerial cable 9 pins M/M for serial output to printer611-2787Log in for availability1 * 1 pezzi - 31,30 €



