Order Entry
Italy
Orders LinkContactUsLinkComponent
 

VWR®, Platform Scales

IS-PMG 3201, 3200 g, 0,1 g, 280×280 mm, 0,05 g, ±0,2 g
  611-5085
VWR®, Platform Scales
  611-5085
VWR®, Platform Scales
VWR®, Platform Scales

IS-PMG 3201, 3200 g, 0,1 g, 280×280 mm, 0,05 g, ±0,2 g

 
965,00 €
   
1 * 1 pezzi
 

Industrial series of advanced platform scales, offering increased accuracy and fast stabilisation time, combined with easy, intuitive operation and a large graphical screen for laboratory applications and industrial settings. Ideal for weighing, mixing, counting and check weighing.

  • Efficient filtering algorithms to deliver quick and accurate results
  • Fast stabilisation time
  • Easy to clean and high chemical resistance
  • Choice of two platform sizes (M-Line 280×280 mm, L-Line 300×400 mm)
  • Different column size, for tabletop or ground weighing (M-Line 360 mm, L-Line 660 mm)
  • Nine built-in applications with GLP/GMP compliant data output: Weighing and dosing - counting - percentage weighing - density determination - measuring units - animal weighing - formulation - totalisation
  • GLP/ISO record keeping of weight values with date, time and serial number
  • Connectivity RS232 - printer and PC

 : IP Protection Class according to DIN EN 60529: IP 54

 : Supplied with main adapter and universal plug. Calibration weights are available from Avantor. Please see 'Calibration weights'.

 
  • Model:
    IS-PMG 3201
  • Pan/Platform Size:
    280×280 mm
  • Seq:
    01
  • Readability:
    0,1 g
  • Weighing cap.:
    3200 g
  • Repeatability:
    0,05 g
  • Linearity:
    ±0,2 g
Accessories

 

  •  
    Description
     
     
  • 611-4790
    TX-110 dot printer for balances
       
    1 * 1 pezzi - 574,00 €

 

  •  
    Description
     
     
  • 611-3790
    Spare AC/DC power adapter for 9 V supplied balances
       
    1 * 1 pezzi - 50,10 €

 

  •  
    Description
     
     
  • 611-2786
    Serial RS232 to USB converter
       
    1 * 1 pezzi - 99,40 €

 

  •  
    Description
     
     
  • 611-3824
    Complete communication kit with i-Weight software to connect a balance to a computer. Enables data collection, statistics, graphs and exports results to Excel. Functions: Piece counting, Density, Peak hold, Limits set. OS: Windows 7, 8, 10 (32&64). Note not suitable for use with moisture analysers
       
    1 * 1 pezzi - 259,00 €

 

  •  
    Description
     
     
  • 611-2787
    Serial cable 9 pins M/M for serial output to printer
       
    1 * 1 pezzi - 31,30 €