Inserisci ordine
Italy
Orders LinkContactUsLinkComponent
Janitorial cupboards

Janitorial cupboards

Janitorial cupboard, Acciaio inossidabile 304, 1000×400×2080 mm
Catalog # TEKMSHCBJS10X40X20
Supplier:   TEKNOMEK
Janitorial cupboards
Catalog # TEKMSHCBJS10X40X20
Supplier:  TEKNOMEK
Janitorial cupboards
Janitorial cupboards

Janitorial cupboard, Acciaio inossidabile 304, 1000×400×2080 mm

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Our janitorial cupboard with solid door is ideal storage for cleaning products and equipment.

  • Sloping top
  • Brushed dull polish finish
  • Fully welded 304-grade stainless steel
  • 8 Easy clean shelve adjustments (every 180 mm)
  • Stainless steel adjustable feet with non-marking rubber base
  • Shelves not included

Our janitorial cupboard with solid door is ideal to store items securely in environments that require robust, hygienic and easy-clean stainless-steel furniture.

It comes with a central divider and a compartment ideal for mops, brooms and/or squeegees on the right. It is also supplied with 8 easy clean shelf adjustments on the left so you can add the number of shelves necessary to suit your needs. Moreover, the shelves have been cleverly designed so any liquid will fall to the back of the cupboard and out through the drainage holes placed in the base of the unit.

They are extremely tough, manufactured from 1,5 mm thick stainless steel, set in a super strong frame making these cupboards incredibly robust.

No ledges or crevices assures that dirt cannot collect. The solid stainless-steel construction and sloping top enable easy cleaning and the 300 mm legs allow easy access for cleaning underneath.

Specifications
  • Descrizione:
    Janitorial cupboard
  • Materiale:
    Acciaio inossidabile 304
  • Seq:
    01
  • L×P×A:
    1000×400×2080 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.