VWR®, Septa ND11
Red PTFE/white silicone/red PTFE, 45° shore A, 1,0 mm
Codice catalogo 548-0394A
Nome del fornitore: VWR Collection
Jump to:
Product Details & Documents
Almost all septa have one laminated side with PTFE (high chemical resistance) and form an inert barrier between carrier material and sample.
- Fits for a broad range of caps
- Easy exchange
- Different hardness and septa thickness available
Septa choice depends on the application.
Specifications
- Hardness:45° shore A
- Septum:Red PTFE/white silicone/red PTFE
- Seq:02
- Thickness:1,0 mm



