1,2-DIOLEOYL-3-DIMETHYLAMMONIUM-PROPANE 1 * 100 mg
CAYM25726-100
Frequently Bought Together
n-Hexane, EMPLURA®, Supelco®
: Merck
Tetrahydrofuran, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific
Acetone ≥99.5% ACS, Riedel-de Haën™
: Honeywell Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
Tetrachloroethylene 99%, extra pure
: Thermo Fisher Scientific
Carbon disulphide 99.9% for HPLC
: Thermo Fisher Scientific
Acetonitrile, extra dry over Molecular Sieve 99.9%, AcroSeal®
: Thermo Fisher Scientific
N-Methyl-2-pyrrolidone (NMP) 98%, pure
: Thermo Fisher Scientific