Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Thermal mixers

Thermal mixer heating/cooling/shaking (order block separately)
Catalog # BARN13687711
Thermal mixers
Catalog # BARN13687711
Thermal mixers
Thermal mixers

Thermal mixer heating/cooling/shaking (order block separately)

Price
2 320,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The Thermo Scientific Thermal Mixer offers variable speed and temperature control with a choice of blocks for microtubes and microplates.

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature range 4 °C to 100 °C
  • Temperature control/set range 15 °C below ambient to 100 °C
  • Shaking speed 250 to 1400 rpm
  • Temperature stability ±0,1 °C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm 1 min to 96 hours
  • Temperature calibration function – Compensate for differences in the thermal behaviour of different tubes and samples
  • Choice of 5 interchangeable blocks
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other

Heating and cooling capability to cover a wide range of applications. Compact size with quiet operation. Convenient packages include Thermal Mixer with a block.

Specifications
  • Description:
    Thermal mixer heating/cooling/shaking (order block separately)
  • Seq:
    01
  • Cat. No.:
    BARN13687711
  • Temperature uniformity:
    at 4 °C ±0,6 °C/ at 37 °C ±0,1 °C/ at 100 °C ±0,3 °C (Over Block)
  • Shaking speed:
    250 to 1400 rpm
  • Orbit:
    Ø 2 mm
  • Timer:
    1 min to 96 hours (1 min increment), with auto-off and audible alarm
  • Heat-up time:
    5 °C/min from +25 °C to +100 °C (Average)
  • W×D×H:
    205×230×130 mm
  • Electrical:
    120-240V, 12VDC, 4,16A
  • Weight:
    4 kg
  • Cooling speed:
    100 °C to 25 °C: 5 °C/min (approx. 15 mins), 25 °C to 4 °C: 1,8 °C/min (approx. 8 mins), Average
  • Display:
    LCD
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Block, 24×1,5 ml microtubes, Temperature setting: 4...100 °C
    Block, 24×1,5 ml microtubes, Temperature setting: 4...100 °C
    BARN13687712
    Log in for availability
    1 * 1 pezzi - 1 230,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Block, 24×2.0 ml microtubes, temperature setting: 4...100 °C
    Block, 24×2.0 ml microtubes, temperature setting: 4...100 °C
    BARN13687713
    Log in for availability
    1 * 1 pezzi - 1 230,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Block, 20×0.2 ml microtubes with 12×1,5 ml microtubes, Temperature setting: 4...100 °C
    Block, 20×0.2 ml microtubes with 12×1,5 ml microtubes, Temperature setting: 4...100 °C
    BARN13687714
    Log in for availability
    1 * 1 pezzi - 1 230,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Block, 20×0.5 ml microtubes + 12×1,5 ml microtubes, temperature setting: 4...100 °C
    Block, 20×0.5 ml microtubes + 12×1,5 ml microtubes, temperature setting: 4...100 °C
    BARN13687715
    Log in for availability
    1 * 1 pezzi - 1 230,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Block, 96 well microplate or tube strips (0,2 ml), Temperature setting: 4...100 °C
    Block, 96 well microplate or tube strips (0,2 ml), Temperature setting: 4...100 °C
    BARN13687716
    Log in for availability
    1 * 1 pezzi - 1 230,00 €

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..