J.T.Baker®, Microtube Racks
Strip of 8 tubes, 1,2 ml, Clear, PP
Catalog # 45000-0008
Supplier: Avantor
Jump to:
Product Details & Documents
Safe sample storage system.
- V bottom for optimal sample recovery
- Individual tubes or strips of eight tubes available
- 96-well capmat and strips of eight plug caps available
- Refillable alphanumeric marked rack
- Non sterile
Microtube racks are supplied with tubes included. Rack can be also filled with individual tubes available separately. They have a footprint in accordance to SBS standard and it is compatible with all current robotic systems.
Specifications
- Capacity:1,2 ml
- Colour:Clear
- Description:Strip of 8 tubes
- Material:PP
- Seq:07
- Cat. No.:45000-0008
- Environmental certification:ISO 50001 (Certificate Registration No. 10000406726-MSC-RvA-DEU)
- Environmentally Preferable:Low Manufacturing Impact



