Order Entry
Italy
Orders LinkContactUsLinkComponent
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S

Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S

0,5 - 10 µl, 0,01 µl, ±1 %, ≤0,5 %, 0,5 - 20 µl
Catalog # BRNDDAKKS705870
   Low Manufacturing Impact|Sustainable Packaging
Supplier:   Brand
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
Catalog # BRNDDAKKS705870
Supplier:  Brand
   Low Manufacturing Impact|Sustainable Packaging
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S

0,5 - 10 µl, 0,01 µl, ±1 %, ≤0,5 %, 0,5 - 20 µl

Price
441,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The Transferpette® S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Due to its perfect ergonomics, the Transferpette® S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.

  • True one-hand operation for right- and left-handed users: Easily set the volume, pipette and eject the tip
  • Colour code on volume adjustment wheel, shaft and volume-change protection
  • Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Universal tip cone
  • Fully autoclavable at 121 °C

The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette® S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.

Specifications
  • Volume:
    0,5 - 10 µl
  • Seq:
    11
  • Increment:
    0,01 µl
  • Accuracy:
    ±1 %
  • Imprecision:
    ≤0,5 %
  • Recommended tips:
    0,5 - 20 µl
  • Cat. No.:
    BRNDDAKKS705870
  • Environmentally Preferable:
    Low Manufacturing Impact|Sustainable Packaging
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transferpette® S Carousel Benchtop Stand
    Transferpette® S Carousel Benchtop Stand
    BRND704807
    2020 and later Transferpette® S pipettes
    Log in for availability
    1 * 1 pezzi - 70,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transferpette® S Shelf Mount
    Transferpette® S Shelf Mount
    BRND704811
    2020 and later Transferpette® S pipettes
    Log in for availability
    1 * 1 pezzi - 12,70 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Transferpette® S Wall Mount
    Transferpette® S Wall Mount
    BRND704812
    2020 and later Transferpette® S pipettes
    Log in for availability
    1 * 1 pezzi - 20,30 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.