Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Italy
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
Petri dish in polystyrene 55x14,2 mm triple vents easy open double bag 1 * 1.080 items
390-1525
:
VWR Collection
Petri dish in polystyrene 55x14,2 mm triple vents easy open double bag 1 * 1.080 items
390-1525
:
VWR Collection
CoC Petri Dishes
Frequently Bought Together
Microcentrifuge tubes, 0,6/1,5/1,7/2,0/5,0 ml, SnapLock, Axygen®
: Corning
VWR® Standard Line Transfer Pipettes
: VWR Collection
Multiwell cell culture plates, Falcon®
: Corning
Cryoboxes, 133×133 mm
: TENAK
VWR®, Centrifuge Tubes, Metal-Free, with Screw Cap
: VWR Collection
VWR®, Transfer Pipettes, High Performance
: VWR Collection
Eppendorf® DNA LoBind® Microcentrifuge Tubes
: EPPENDORF
Serological pipettes, Stripette™
: Corning
Eppendorf Tubes® 3810X Microtubes 1,5 ml
: EPPENDORF
Centrifuge tubes, conical bottom, Falcon®
: Corning
VWR® Serological Pipette, Standard Line
: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
: VWR Collection
Centrifuge tubes, 15 ml, Corning®
: Corning
VWR®, Straight Sample Containers, with Screw Cap
: VWR Collection
VWR® Water Sampling Bottles, with Tamper Evident Cap
: VWR Collection