Order Entry
Italy
Orders LinkContactUsLinkComponent
Work positioning lanyards, Protecta®, 3M™

Work positioning lanyards, Protecta®, 3M™

Y-type rope positioning lanyard, fixed, double-leg, with Snap hook anchor and harness connections, 33 m
Catalog # CPSDAL432/1
Supplier:   CAPITAL SAFETY
Work positioning lanyards, Protecta®, 3M™
Catalog # CPSDAL432/1
Supplier:  CAPITAL SAFETY
Work positioning lanyards, Protecta®, 3M™
Work positioning lanyards, Protecta®, 3M™

Y-type rope positioning lanyard, fixed, double-leg, with Snap hook anchor and harness connections, 33 m

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Protecta® work positioning rope connecting lanyards are an ideal solution for the connecting element in a restraint system. Made from polyamide braided rope with safety stitching.

  • Made from Ø10,5 mm durable and flexible braided polyamide rope
  • Double-leg and single-leg formats are available
  • Sewn terminations with heat shrink tube protection provide greater durability and long product service life
  • Use as part of a restraint system to prevent the user from moving into an area where they may be exposed to a fall

They are available in a variety of lengths and connection options to suit the users requirements. A length adjuster allows the user to easily adjust the length of the lanyard as required. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard). Lanyards equipped with a trigger adjustment system allow the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet.

Certifications: EN 354

Specifications
  • Description:
    Y-type rope positioning lanyard, fixed, double-leg, with Snap hook anchor and harness connections
  • Length:
    33 m
  • Seq:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.