Order Entry
Italy
Orders LinkContactUsLinkComponent
Work positioning lanyards, Protecta®, 3M™

Work positioning lanyards, Protecta®, 3M™

Restraint lanyard, single-leg, with Loops/thimbles anchor and harness connections, 25 m
Catalog # 115-2669
Supplier:   CAPITAL SAFETY
Work positioning lanyards, Protecta®, 3M™
Catalog # 115-2669
Supplier:  CAPITAL SAFETY
Work positioning lanyards, Protecta®, 3M™
Work positioning lanyards, Protecta®, 3M™

Restraint lanyard, single-leg, with Loops/thimbles anchor and harness connections, 25 m

Price
Inquire For Price
Log in for availability
1 * 1 pezzi
Product Details & Documents

Protecta® work positioning rope connecting lanyards are an ideal solution for the connecting element in a restraint system. Made from polyamide braided rope with safety stitching.

  • Made from Ø10,5 mm durable and flexible braided polyamide rope
  • Double-leg and single-leg formats are available
  • Sewn terminations with heat shrink tube protection provide greater durability and long product service life
  • Use as part of a restraint system to prevent the user from moving into an area where they may be exposed to a fall

They are available in a variety of lengths and connection options to suit the users requirements. A length adjuster allows the user to easily adjust the length of the lanyard as required. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard). Lanyards equipped with a trigger adjustment system allow the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet.

Certifications: EN 354

Specifications
  • Description:
    Restraint lanyard, single-leg, with Loops/thimbles anchor and harness connections
  • Length:
    25 m
  • Seq:
    1