Multi-channel pipettes, adjustable spacing, Move It®
9 - 33 mm cone distance, 120 - 1200 µl, Dark green, Universal; epT.I.P.S.®
Catalog # 613-6884
Supplier: EPPENDORF
Multi-channel pipettes, adjustable spacing, Move It®
Catalog # 613-6884
Supplier: EPPENDORF
Jump to:
Product Details & Documents
Move It® is an adjustable spacing multichannel pipette that allows easy format changes with 70% time-savings compared to single-channel pipettes.
- For plates (384, 96, 48, 24 and 12-well), tubes (1,5 and 2,0 ml), and agarose gels
- Tip spacing freely selectable from 4,5 to 33 mm, depending on pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
- Tubeless system for reliability and safety
The unique tubeless design enables autoclavability, for reduced risk of contamination and better sample integrity. The Research® plus is fully autoclavable and the Xplorer® plus is partially autoclavable (lower part only).
: Lot-specific certificate.
Specifications
- Colour code:Dark green
- Volume:120 - 1200 µl
- Description:9 - 33 mm cone distance
- Seq:02
- Recommended tips:Universal; epT.I.P.S.®
- Cat. No.:613-6884
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



