Multi-channel pipettes, adjustable spacing, Move It®
9 - 20 mm cone distance, 30 - 300 µl, Orange, Universal; epT.I.P.S.®
Catalog # 613-6882
Supplier: EPPENDORF
Multi-channel pipettes, adjustable spacing, Move It®
Catalog # 613-6882
Supplier: EPPENDORF
Jump to:
Product Details & Documents
Move It® is an adjustable spacing multichannel pipette that allows easy format changes with 70% time-savings compared to single-channel pipettes.
- For plates (384, 96, 48, 24 and 12-well), tubes (1,5 and 2,0 ml), and agarose gels
- Tip spacing freely selectable from 4,5 to 33 mm, depending on pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
- Tubeless system for reliability and safety
The unique tubeless design enables autoclavability, for reduced risk of contamination and better sample integrity. The Research® plus is fully autoclavable and the Xplorer® plus is partially autoclavable (lower part only).
Certifications: Lot-specific certificate.
Specifications
- Colour code:Orange
- Volume:30 - 300 µl
- Description:9 - 20 mm cone distance
- Seq:03
- Recommended tips:Universal; epT.I.P.S.®
- Cat. No.:613-6882
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



