Order Entry
Italy
Orders LinkContactUsLinkComponent
Scoops, long handled, SteriWare®

Scoops, long handled, SteriWare®

25 ml, 356 mm, 34 mm, -, HDPE
Catalog # 300-0580
Supplier:   Sampling Systems
Scoops, long handled, SteriWare®
Catalog # 300-0580
Supplier:  Sampling Systems
Scoops, long handled, SteriWare®
Scoops, long handled, SteriWare®

25 ml, 356 mm, 34 mm, -, HDPE

Price
185,00 €
Log in for availability
1 * 50 pezzi
Product Details & Documents

These SteriWare® long handled scoops are the ideal tool for reaching into deep containers. The extra long handle will help operators keep their hands out of the product.

  • Cross-contamination risk is eliminated - the device can be used straight from the bag
  • Available sterile (SAL 10-6 ) and non sterile

They are all manufactured and packed in a cleanroom to ensure cleanliness and reduce particulate contamination.

These single use scoops are ideal for use in the laboratory, production and warehouse.

Handle length: 300 mm

Certifications: Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials. BSE-/TSE-free. Full batch traceability.

Packaging: Individually bagged.

Specifications
  • Sterile:
    -
  • Width:
    34 mm
  • Capacity:
    25 ml
  • Length:
    356 mm
  • Material:
    HDPE
  • Seq:
    01