Order Entry
Italy
Orders LinkContactUsLinkComponent
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S

Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S

1000 µl, ±0,6 %, ≤0,2 %, 50 - 1000 µl
Codice catalogo 613-6835
   Low Manufacturing Impact|Sustainable Packaging
Nome del fornitore:   Brand
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
Codice catalogo 613-6835
Nome del fornitore:  Brand
   Low Manufacturing Impact|Sustainable Packaging
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S

1000 µl, ±0,6 %, ≤0,2 %, 50 - 1000 µl

Price
200,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

The Transferpette® S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Due to its perfect ergonomics, the Transferpette® S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.

  • True one-hand operation for right- and left-handed users: Easily set the volume, pipette and eject the tip
  • Colour code on volume adjustment wheel, shaft and volume-change protection
  • Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
  • Slim shaft for sampling from narrow vessels (centrifuge tubes)
  • Universal tip cone
  • Fully autoclavable at 121 °C

The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette® S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.

Specifications
  • Volume:
    1000 µl
  • Seq:
    25
  • Accuracy:
    ±0,6 %
  • Imprecision:
    ≤0,2 %
  • Recommended tips:
    50 - 1000 µl
  • Cat. No.:
    613-6835
  • Environmentally Preferable:
    Low Manufacturing Impact|Sustainable Packaging
Accessories

Product Information

  • Codice catalogo
    Description
    For
    Disponibilità
    Price
  • BRND704807
    Transferpette® S Carousel Benchtop Stand
    2020 and later Transferpette® S pipettes
    Log in for availability
    1 * 1 pezzi - 70,20 €

Product Information

  • Codice catalogo
    Description
    For
    Disponibilità
    Price
  • BRND704811
    Transferpette® S Shelf Mount
    2020 and later Transferpette® S pipettes
    Log in for availability
    1 * 1 pezzi - 12,70 €

Product Information

  • Codice catalogo
    Description
    For
    Disponibilità
    Price
  • BRND704812
    Transferpette® S Wall Mount
    2020 and later Transferpette® S pipettes
    Log in for availability
    1 * 1 pezzi - 20,30 €