Order Entry
Italy
Orders LinkContactUsLinkComponent
VWR® Traceable® Precision Sentry™, Thermometer with Probe

VWR® Traceable® Precision Sentry™, Thermometer with Probe

–50,0...+60,0 °C (–58,0...140,0 °F), ±0,5 °C (−20...+60 °C), 1 °C otherwise, 0,1 °C, Bullet, 17/8 oz.
Catalog # 620-2718
Supplier:   VWR Collection
VWR® Traceable® Precision Sentry™, Thermometer with Probe
Catalog # 620-2718
Supplier:  VWR Collection
VWR® Traceable® Precision Sentry™, Thermometer with Probe
VWR® Traceable® Precision Sentry™, Thermometer with Probe

–50,0...+60,0 °C (–58,0...140,0 °F), ±0,5 °C (−20...+60 °C), 1 °C otherwise, 0,1 °C, Bullet, 17/8 oz.

Price
104,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Simple one-key reset operation resets MIN/MAX memories.

  • Triple display constantly shows high, low, and current temperatures
  • Sensor and 10-foot cable may be placed underwater, in refrigerator, or freezer
  • Unplugging the cable activates a sensor inside the unit for monitoring ambient temperature

Simultaneously displays high/low and current temperature. Instantly view if freezer, water bath, or incubator is within temperature spec. Monitor temperature of any experiment when you’re not there—overnight, weekends, even during lunch. Small cable diameter (1/16") allows refrigerator doors to close on it.

Simple, one key operation resets the minimum/maximum memories. Probe’s wire-mounting bracket permits easy sensor placement. Multi-point calibration on an individually-numbered Traceable® Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Unit’s high-impact ABS plastic case has a flip-open stand, wall mount, magnet, and hook and loop tape mounting tape.

Certifications: CE marked.

Ordering information: Supplied with Traceable® Certificate, flip-open stand, wall mount, magnet, and hook and loop tape.

Specifications
  • Range:
    –50,0...+60,0 °C (–58,0...140,0 °F)
  • Resolution:
    0,1 °C
  • Weight:
    17/8 oz.
  • Seq:
    01
  • Accuracy:
    ±0,5 °C (−20...+60 °C), 1 °C otherwise
  • Probe:
    Bullet
  • Cat. No.:
    620-2718
  • W×D×H:
    2¾×2¼×½"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.