X-ray and metal detectable sampling spatulas, PP, blue
Product Details & Documents
The X-ray and metal detectable sampling spatula are ideal for use in food and pharmaceutical production and quality control work. The spatulas are made from a special grade of PP that can be detected. The bright blue colour also means that they can be easily seen if left in the powder in line with HACCP guidelines.
- Robust PP construction, provides excellent chemical resistance to many products
- Available in two lengths, 150 mm and 250 mm blade lengths
- Full batch traceability
The spatula are ideal for sampling from bags and surface sampling from containers. They can be used with powders and harder materials like cheese.
To ensure the cleanliness of the sampling spatula they are manufactured and packed in a cleanroom. They can be used as a single use disposable product straight from the bag or reused.
Certifications: These spatulas conform to all the latest standards including FDA 177.1520, EU 10/2011, EC 1935/2004 and are BSE/TSE free. Batch certificates are available.
Delivery information: Supplied individually bagged.
Specifications
- Sterile:-
- Colour:Blue
- Seq:01
- Blade length:150 mm
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



