Multi-channel pipettes, mechanical, variable volume, Research® plus (General Lab Product)
5 - 100 µl, 0,10 µl, 5 µl: ±6 % / ±0,3 µl
10 µl: ±3 % / ±0,3 µl
50 µl: ±1,2 % / ±0,6 µl
100 µl: ±1 % / ±1 µl, 5 µl: ±4 % / ±0,2 µl
10 µl: ±2 % / ±0,2 µl
50 µl: ±0,8 % / ±0,4 µl
100 µl: ±0,6 % / ±0,6 µl, Light yellow, epT.I.P.S.® 384, 100 µl
10 µl: ±3 % / ±0,3 µl
50 µl: ±1,2 % / ±0,6 µl
100 µl: ±1 % / ±1 µl, 5 µl: ±4 % / ±0,2 µl
10 µl: ±2 % / ±0,2 µl
50 µl: ±0,8 % / ±0,4 µl
100 µl: ±0,6 % / ±0,6 µl, Light yellow, epT.I.P.S.® 384, 100 µl
Catalog # 613-6976
Supplier: EPPENDORF
Multi-channel pipettes, mechanical, variable volume, Research® plus (General Lab Product)
Catalog # 613-6976
Supplier: EPPENDORF
Jump to:
Product Details & Documents
Versatile, ergonomic pipette with innovative design, meeting the highest needs in precision and accuracy.
- Extremely lightweight
- Innovative re-designed principle of piston-stroke pipetting, piston made of organic polymer Fortron® with great chemical, thermal and mechanical resistance
- Lowest aspirating, dispensing, blow-out and tip ejection forces
- Spring loaded retractable nose cone to ensure tight seal and prolong nose cone life, as well as exact tip alignment
- Individual channel removal for quick and easy servicing
- Fully autoclavable
Designed and constructed for general laboratory and research applications in Life Science. Typical applications include: Food & beverages, forensic, cosmetics, agriculture, animal studies, chemical analytics, research applications at medical and academic facilities.
Certifications: Without CE marking.
Documents
TDS epT.I.P.S.® Combinations
Datasheet
Specifications
- Colour code:Light yellow
- Volume:5 - 100 µl
- Seq:12
- Increment:0,10 µl
- Accuracy:5 µl: ±6 % / ±0,3 µl
10 µl: ±3 % / ±0,3 µl
50 µl: ±1,2 % / ±0,6 µl
100 µl: ±1 % / ±1 µl - Imprecision:5 µl: ±4 % / ±0,2 µl
10 µl: ±2 % / ±0,2 µl
50 µl: ±0,8 % / ±0,4 µl
100 µl: ±0,6 % / ±0,6 µl - Recommended tips:epT.I.P.S.® 384, 100 µl
- Cat. No.:613-6976
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



