Skip to Header
Skip to Main Content
Skip to Footer
Advanced
Advanced
SDS
Certificates
Manufacturer Data
0
0,00 €
Order Entry
Login
/
Register
Products
Services
Digital Solutions
Applications
Support
About
Order Entry
Order Status
Your Account
Cart
Italy
Order Entry
Order Status
Your Account
Cart
ContactUsLinkComponent
TUBES 50 ML, 114 X 28 MM, CONICAL BASE, PP, WITH PRINT, ASSEMBLED NEUTRAL CAP, 25 STERILE AND PYROGEN-FREE PIECES PACKED IN THE BAG 1 * 300 items
Catalog # SARS62.547.274
Supplier:
SARSTEDT
Expand image
TUBES 50 ML, 114 X 28 MM, CONICAL BASE, PP, WITH PRINT, ASSEMBLED NEUTRAL CAP, 25 STERILE AND PYROGEN-FREE PIECES PACKED IN THE BAG 1 * 300 items
Catalog # SARS62.547.274
Supplier:
SARSTEDT
Frequently Bought Together
Safe-Lock Tubes, 2,0 ml - Microtubes
Supplier: EPPENDORF
Eppendorf Tubes® 3810X Microtubes 1,5 ml
Supplier: EPPENDORF
VWR®, Transfer Pipettes, High Performance
Supplier: VWR Collection
Safe-Lock Tubes, 1,5 ml - Microtubes
Supplier: EPPENDORF
VWR®, Microcentrifuge Tubes, High Performance
Supplier: VWR Collection
Centrifuge tubes, conical bottom, Falcon®
Supplier: Corning
VWR® Serological Pipette, Standard Line
Supplier: VWR Collection
VWR®, Centrifuge Tubes, Conical Bottom
Supplier: VWR Collection
VWR®, Nitrile Gloves
Supplier: VWR Collection
VWR® Standard Line Transfer Pipettes
Supplier: VWR Collection
VWR®, TLC Aluminium Plates, Silica, Unmodified Layers
Supplier: VWR Collection
Eppendorf® Protein LoBind® Microcentrifuge Tubes
Supplier: EPPENDORF
Eppendorf Tubes® Microtubes with Snap Cap, 5,0 ml
Supplier: EPPENDORF
VWR® PCR Tubes, 0,2 ml
Supplier: VWR Collection